Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate II with EPDM Glued gasket, 4 holed
Mfr # M6-M
Zoro # G602753394
product price: $120.99
/ea
Sold in multiples of 10 for $1,209.90
Free Shipping & Returns
$1,209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 1.046
- Color 1Grey
- Remarks Remember to also buy channel plates and an end plate I.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G602753394
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 1.046 |
Color | 1Grey |
Remarks | Remember to also buy channel plates and an end plate I. |
Plate Type | M6-M |
Plate Thickness | 0.6 |
Pattern | High theta |
Design Function | End Plate II |
Gasket Attachment | Glued |
Gasket Profile | Peak+Lip |
Gasket Material | EPDM |
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- HONEYWELL HOME Sensor, Indoor, White, Max Lead Length 200 Ft. (C7189U1005)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- DUNDAS JAFINE 4 LOUV VENT W/PEST GARD (BPGH4WZW)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 18 Plates - Subcooler - 60k BTU (ACH-70X-18M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 30 Plates - Subcooler - 48k BTU (ACH-30EQ-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Domestic Heating 300k BTU (CB60-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, Welded Ports (AlfaNova HP 76-40H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,300K BTU (T6-BFG-20)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- Alfa Laval Heat Exchangers