Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate II with EPDM-CT gasket, 4 holed
Mfr # M15-B
Zoro # G802753187
product price: $396.99
/ea
Sold in multiples of 10 for $3,969.90
Free Shipping & Returns
$3,969.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316L
- Weight (Lbs.) 3.656
- Color 1GreyPlus2Yellow
- Design Function End Plate II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M15-B
- Zoro # G802753187
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316L |
Weight (Lbs.) | 3.656 |
Color | 1GreyPlus2Yellow |
Design Function | End Plate II |
Remarks | Remember to also buy channel plates and an end plate I. |
Pattern | High theta |
Gasket Profile | Rib+Lip |
Gasket Material | EPDMCT |
Gasket Attachment | Clip-on |
Plate Thickness | 0.6 |
Plate Type | M15-B |
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- JOHNSON CONTROLS P170Ab-2C Pressure Control 20 (P170AB-2C)
- SIEMENS N/O Aux ContActuator Kit 2 (49AB20)
- GOODMAN 20162904 Limit Replaces 20162905 (20162904)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 16 Plates-Domestic Heating 900k BTU (CB110-16L)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, Welded Ports (AlfaNova HP 76-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 17 Plates -Domestic Heating 170k BTU (CBH16-17H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 70 Plates -Domestic Heating 900k BTU (CB30-70H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 70 Plates, 675 kBtu (T5-BFG-70M)
- Alfa Laval Heat Exchangers