Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate II with EPDM-C gasket, 4 holed
Mfr # M6-M
Zoro # G102753399
product price: $123.99
/ea
Sold in multiples of 10 for $1,239.90
Free Shipping & Returns
$1,239.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316L
- Weight (Lbs.) 0.954
- Color 1GreyPlus1Yellow
- Gasket Attachment Clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G102753399
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316L |
Weight (Lbs.) | 0.954 |
Color | 1GreyPlus1Yellow |
Gasket Attachment | Clip-on |
Gasket Profile | Lip |
Plate Type | M6-M |
Gasket Material | EPDMC |
Plate Thickness | 0.6 |
Pattern | High theta |
Remarks | Remember to also buy channel plates and an end plate I. |
Design Function | End Plate II |
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Reducing Valve, 1/4 in. (R-131-2)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- DAYTON Birdscreen Kit, 3/4 in Wire Spacing, SS (BS KIT-CUBE14)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244110)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL M6 NBR-B Channel plate gasket (M6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 17 Plates -Domestic Heating 170k BTU (CBH16-17H)
- CURTISS-WRIGHT Pop-A-Plug Kit 0.649/0.65In Heat Exchanger Parts And Accessory (V-649-S)
- Alfa Laval Heat Exchangers