Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate II with EPDM-C Clip-on gasket, 4 holed
Mfr # M6-M
Zoro # G602753356
product price: $123.99
/ea
Sold in multiples of 10 for $1,239.90
Free Shipping & Returns
$1,239.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1GreyPlus1Yellow
- Weight (Lbs.) 0.95
- Pattern High theta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G602753356
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1GreyPlus1Yellow |
Weight (Lbs.) | 0.95 |
Pattern | High theta |
Gasket Material | EPDMC |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy channel plates and an end plate I. |
Gasket Profile | Peak |
Design Function | End Plate II |
Plate Type | M6-M |
Plate Thickness | 0.6 |
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together Hose Adapter, 16" Diameter, Galvanized, 20 Gauge (RAH16.G20)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Rubber (0661-0300-1050)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- BELIMO ZONE VALVE, 1/2 in. , =%, 5/50 (Z2050QPT-D)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 50 Plates, 1300 kBtu (T10-BFG-50M)
- Alfa Laval Heat Exchangers