Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate I with NBR-P Glued gasket, unholed
Mfr # M15-B
Zoro # G102753306
product price: $322.99
/ea
Sold in multiples of 10 for $3,229.90
Free Shipping & Returns
$3,229.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 3.792
- Color 1Blue
- Remarks Remember to also buy channel plates and an end plate II.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M15-B
- Zoro # G102753306
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 3.792 |
Color | 1Blue |
Remarks | Remember to also buy channel plates and an end plate II. |
Gasket Material | NBRP |
Plate Type | M15-B |
Plate Thickness | 0.6 |
Pattern | High theta |
Gasket Attachment | Glued |
Gasket Profile | Peak |
Design Function | End Plate I |
Description
In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK LED Light Fixture, 9453 lm, 277V, 5000K, 65W (VM4LC9iE230)
- AIR HANDLER 16x27-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE87)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- PUROLATOR Air Filter, 16x25x1 DMK80 - MERV 8 (6 Pack) (16x25x1x1 DM (6 Pack))
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Domestic Heating 300k BTU (CB60-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 90 Plates - Subcooler - 312k BTU (ACH-70X-90M-F)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- Alfa Laval Heat Exchangers