Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate I with NBR-B Clip-on gasket, unholed
Mfr # M6-M
Zoro # G102753245
product price: $90.99
/ea
Sold in multiples of 10 for $909.90
Free Shipping & Returns
$909.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 0.95
- Color 2Blue
- Gasket Profile Peak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G102753245
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 0.95 |
Color | 2Blue |
Gasket Profile | Peak |
Pattern | High theta |
Plate Thickness | 0.6 |
Gasket Material | NBRB |
Remarks | Remember to also buy channel plates and an end plate II. |
Plate Type | M6-M |
Gasket Attachment | Clip-on |
Design Function | End Plate I |
Description
In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- L.B. WHITE Limit Switch Motor End (571671)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF10 Filter Fans IP54- Pack of 6 (89134426R)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R085)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 45k BTU (CBH30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- ALFA LAVAL M10-M NBR-B Channel plate gasket (M10-M)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 62 Plates - Subcooler - 240k BTU (ACH-70X-62M-F)
- Alfa Laval Heat Exchangers