Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate I with EPDM Glued gasket, unholed
Mfr # TL10-P
Zoro # G002753352
product price: $274.99
/ea
Sold in multiples of 10 for $2,749.90
Free Shipping & Returns
$2,749.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 2.379
- Color 1Grey
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-P
- Zoro # G002753352
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 2.379 |
Color | 1Grey |
Gasket Material | EPDM |
Plate Thickness | 0.6 |
Gasket Attachment | Glued |
Pattern | High theta |
Gasket Profile | Rib LP |
Plate Type | TL10-P |
Remarks | Remember to also buy channel plates and an end plate II. |
Design Function | End Plate I |
Description
In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Gas Valve Thermocouple Adapter (ATHA1)
- HONEYWELL HOME Humidfier Pad (HC26E1004)
- DIVERSITECH Brush, Cpr Tube 3/8In O.D. (B-925)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 4,540K BUT (T8-MFG-30)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL M6 NBR-B Channel plate gasket (M6)
- CURTISS-WRIGHT Pop-A-Plug Kit 0.774/0.775In Heat Exchanger Parts And Accessory (V-774-T)
- Alfa Laval Heat Exchangers