Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate I with EPDM-CT Clip-on gasket, unholed
Mfr # TL10-B
Zoro # G902753421
product price: $249.99
/ea
Sold in multiples of 10 for $2,499.90
Free Shipping & Returns
$2,499.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1GreyPlus2Yellow
- Weight (Lbs.) 2.63
- Plate Type TL10-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-B
- Zoro # G902753421
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1GreyPlus2Yellow |
Weight (Lbs.) | 2.63 |
Plate Type | TL10-B |
Design Function | End Plate I |
Pattern | High theta |
Plate Thickness | 0.6 |
Gasket Material | EPDMCT |
Gasket Profile | Rib |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy channel plates and an end plate II. |
Description
In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ml6425A3022 24V Direct-Coupled (ML6425A302)
- KOCH FILTER 16x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-053)
- DAYTON Motorized Hat Channel Damper, 100-240V (5NKK7)
- TAMARACK Tamarack Tti-MFL20 Muffler Acoustic Plenum Box (Tti-MFL20)
- ALFA LAVAL M6 EPDM-CT Channel plate gasket (M6)
- ALFA LAVAL M10-B EPDM-P End plate II gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- EXPANDO SEAL TOOLS POP-A-PLUG BOX OF 10 KIT 0.705IN HEAT EXCHANGER PARTS AND ACCESSORY, 10PK (PRP-0705-Z)
- Alfa Laval Heat Exchangers