Shop All Heat Exchangers
Alfa Laval
316/0.5/L Channel plate with NBR-P Glued gasket, 4 holed
Mfr # M10-M
Zoro # G302753229
product price: $146.99
/ea
Sold in multiples of 10 for $1,469.90
Free Shipping & Returns
$1,469.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1Blue
- Weight (Lbs.) 1.381
- Design Function Channel Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G302753229
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1Blue |
Weight (Lbs.) | 1.381 |
Design Function | Channel Plate |
Plate Type | M10-M |
Gasket Material | NBRP |
Pattern | Low theta |
Plate Thickness | 0.5 |
Gasket Profile | Peak |
Remarks | Remember to also buy end plate I and II. |
Gasket Attachment | Glued |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve 3/8"X1/2"Ten2 R134A Extexpvlv (068Z3348)
- TJERNLUND PRODUCTS PVC Radon Booster Fan, 16W, 4" (PVC4)
- AIRCARE Humidifier, Portable, 3.5 gal, 2,400 sq. ft., Pedestal Style, Nutmeg (EP9 500)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (24241.11 12PK)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 300k BTU (CB30-50L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- Alfa Laval Heat Exchangers