Shop All Heat Exchangers
Alfa Laval
316/0.5/L Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # M6
Zoro # G602753219
product price: $90.99
/ea
Sold in multiples of 10 for $909.90
Free Shipping & Returns
$909.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 2Blue
- Weight (Lbs.) 0.755
- Plate Type M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6
- Zoro # G602753219
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 2Blue |
Weight (Lbs.) | 0.755 |
Plate Type | M6 |
Gasket Material | NBRB |
Design Function | Channel Plate |
Gasket Profile | Peak |
Plate Thickness | 0.5 |
Pattern | Low theta |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy end plate I and II. |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- DAYTON Motor (VED140U2913.6G)
- MIDWEST Premium HVAC Tool Kit, 6 pcs. (MWT-HVACKIT02)
- MVP MASTER RAM SERIES 10" Fast Clamps (FAST CLAMPS 10" CLAMPS)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 50 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 500k BTU (CB60-50H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 4,540K BUT (T8-MFG-30)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 16 Plates-Domestic Heating 900k BTU (CB110-16L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- CURTISS-WRIGHT Pop-A-Plug Kit 0.774/0.775In Heat Exchanger Parts And Accessory (V-774-T)
- Alfa Laval Heat Exchangers