Shop All Heat Exchangers
Alfa Laval
316/0.5/L Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # M6-M
Zoro # G702753416
product price: $84.89
/ea
Sold in multiples of 10 for $848.90
Free Shipping & Returns
$848.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 0.76
- Color 2Blue
- Pattern Low theta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G702753416
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 0.76 |
Color | 2Blue |
Pattern | Low theta |
Plate Thickness | 0.5 |
Plate Type | M6-M |
Gasket Attachment | Clip-on |
Gasket Profile | Peak |
Remarks | Remember to also buy end plate I and II. |
Gasket Material | NBRB |
Design Function | Channel Plate |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 3-Ply, 20x60-63, MERV7 (132-2020-03)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF13 Filter Fans IP54- Pack of 6 (89134427R)
- ILC FILTER 8 12X30X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 85 X 30 X 075 MADE IN THE USA (WY-0R0S-4)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1003)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 90 Plates - Subcooler - 312k BTU (ACH-70X-90M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Domestic Heating 300k BTU (CB60-30H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- GRAHAM Heliflow Shell and Tube Heat Exchanger (8X6C-10)
- Alfa Laval Heat Exchangers