Shop All Heat Exchangers
Alfa Laval
316/0.5/H End plate II with EPDM-P Clip-on gasket, 4 holed
Mfr # M6
Zoro # G102753405
product price: $117.99
/ea
Sold in multiples of 10 for $1,179.90
Free Shipping & Returns
$1,179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1 GreyPlus1Green
- Weight (Lbs.) 0.769
- Pattern High theta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6
- Zoro # G102753405
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1 GreyPlus1Green |
Weight (Lbs.) | 0.769 |
Pattern | High theta |
Plate Type | M6 |
Design Function | End Plate II |
Gasket Profile | Peak |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy channel plates and an end plate I. |
Plate Thickness | 0.5 |
Gasket Material | EPDMP |
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wi-Fi Enabled Smart Thermostat, 24VAC, C-Wire Required, Wht (IDEV0005AND5)
- DAYTON Switch (VE6ALE5SG)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 12in ID (01-226-12)
- DANFOSS Ab-Qm 1/2" .25-1.2Gpm Valve (003Z1321)
- ALFA LAVAL M10-B EPDM-P End plate II gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 4,540K BUT (T8-MFG-30)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 62 Plates - Subcooler - 240k BTU (ACH-70X-62M-F)
- HYDAC ELD1.5M1.5 PRF Heat Exchanger (ELD1.5M1.5 PRF)
- Alfa Laval Heat Exchangers