Shop All Heat Exchangers
Alfa Laval
316/0.5/H End plate I with NBR-P Clip-on gasket, unholed
Mfr # M6
Zoro # G902753308
product price: $96.99
/ea
Sold in multiples of 10 for $969.90
Free Shipping & Returns
$969.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1Blue
- Weight (Lbs.) 0.819
- Gasket Attachment Clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6
- Zoro # G902753308
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1Blue |
Weight (Lbs.) | 0.819 |
Gasket Attachment | Clip-on |
Gasket Material | NBRP |
Plate Type | M6 |
Pattern | High theta |
Design Function | End Plate I |
Remarks | Remember to also buy channel plates and an end plate II. |
Plate Thickness | 0.5 |
Gasket Profile | Peak |
Description
In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T721)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V46AC-1C)
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- HEIL QUAKER /ICP 1011850 Transition 90+ Sk (1011850)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 460k BTU (CB30-34H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,300K BTU (T6-BFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- Alfa Laval Heat Exchangers