Shop All Heat Exchangers
Alfa Laval
316/0.5/H Channel plate with NBR-P Clip-on gasket, 4 holed
Mfr # M15-M
Zoro # G502753340
product price: $337.99
/ea
Sold in multiples of 10 for $3,379.90
Free Shipping & Returns
$3,379.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1Blue
- Weight (Lbs.) 3.097
- Design Function Channel Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M15-M
- Zoro # G502753340
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1Blue |
Weight (Lbs.) | 3.097 |
Design Function | Channel Plate |
Plate Thickness | 0.5 |
Gasket Attachment | Clip-on |
Gasket Profile | Peak |
Plate Type | M15-M |
Gasket Material | NBRP |
Pattern | High theta |
Remarks | Remember to also buy end plate I and II. |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 4" BVENT 24" Length (4BV24)
- GREENSEAM Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 26 GA, 6 3/4 in W, 8" L, 6 3/4 in H (GRAE590GA26)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- RHEEM 42-25106-01 Relay - Dpdt (24Vac (42-25106-0)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 20 Plates - Subcooler - 24k BTU (ACH-30EQ-20H)
- ALFA LAVAL M6 NBR-B Channel plate gasket (M6)
- ALFA LAVAL M6 EPDM-CT Channel plate gasket (M6)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- EXPANDO SEAL TOOLS POP-A-PLUG BOX OF 10 KIT 0.715IN HEAT EXCHANGER PARTS AND ACCESSORY, 10PK (PRP-0715-Z)
- Alfa Laval Heat Exchangers