Shop All Heat Exchangers
Alfa Laval
316/0.5/H Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # M6
Zoro # G002753314
product price: $90.99
/ea
Sold in multiples of 10 for $909.90
Free Shipping & Returns
$909.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 0.755
- Color 2Blue
- Remarks Remember to also buy end plate I and II.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6
- Zoro # G002753314
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 0.755 |
Color | 2Blue |
Remarks | Remember to also buy end plate I and II. |
Design Function | Channel Plate |
Gasket Material | NBRB |
Plate Type | M6 |
Pattern | High theta |
Gasket Attachment | Clip-on |
Gasket Profile | Peak |
Plate Thickness | 0.5 |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Spring Kit (V-4440-6002)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- ALL-FILTERS 18X24X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18241.6 12pk)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Domestic Heating 300k BTU (CB60-30H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 4,540K BUT (T8-MFG-30)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- Alfa Laval Heat Exchangers