Shop All Heat Exchangers
Alfa Laval
316/0.5/H Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # M10-B
Zoro # G502753234
product price: $134.99
/ea
Sold in multiples of 10 for $1,349.90
Free Shipping & Returns
$1,349.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316L
- Weight (Lbs.) 1.322
- Color 1Blue
- Gasket Attachment Clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-B
- Zoro # G502753234
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316L |
Weight (Lbs.) | 1.322 |
Color | 1Blue |
Gasket Attachment | Clip-on |
Pattern | High theta |
Plate Type | M10-B |
Design Function | Channel Plate |
Gasket Material | NBRP |
Gasket Profile | Rib |
Plate Thickness | 0.5 |
Remarks | Remember to also buy end plate I and II. |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-013)
- HONEYWELL HOME INTERMITTENT PILOT BURNER, B BRACKET, F TI (Q345A1305)
- TRUAIRE Truaire C17024X6 Return Grille Louver White - 24 x 6 in. (4472742)
- SUPCO Interlock Switch Clip, Orange, Nylon (FPRO100)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 18 Plates - Subcooler - 60k BTU (ACH-70X-18M-F)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 4,680K BTU (T8-BFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 460k BTU (CB30-34H)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- Alfa Laval Heat Exchangers