Shop All Heat Exchangers
Alfa Laval
316/0.5/H Channel plate with EPDM Glued gasket, 4 holed
Mfr # M6
Zoro # G002753390
product price: $97.39
/ea
Sold in multiples of 10 for $973.90
Free Shipping & Returns
$973.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1Grey
- Weight (Lbs.) 0.811
- Design Function Channel Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6
- Zoro # G002753390
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1Grey |
Weight (Lbs.) | 0.811 |
Design Function | Channel Plate |
Pattern | High theta |
Gasket Material | EPDM |
Gasket Attachment | Glued |
Gasket Profile | Peak |
Plate Thickness | 0.5 |
Remarks | Remember to also buy end plate I and II. |
Plate Type | M6 |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Tubing 100Ft 5/32" White Price/Ft (F-1000-324)
- DAYTON Spark Plug (3651001300)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- HEIL QUAKER /ICP 1183920 Spst Switch Vent (1183920)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 10 Plates, Single Circuit, 34 Thread Port (AlfaNova 14-10H)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,300K BTU (T6-BFG-20)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 180K BTU (BPN412-20 LCA)
- Alfa Laval Heat Exchangers