Shop All Heat Exchangers
Alfa Laval
316/0.5/H Channel plate with EPDM Glued gasket, 4 holed
Mfr # M15-M
Zoro # G602753226
product price: $354.99
/ea
Sold in multiples of 10 for $3,549.90
Free Shipping & Returns
$3,549.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 3.045
- Color 1Grey
- Gasket Attachment Glued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M15-M
- Zoro # G602753226
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 3.045 |
Color | 1Grey |
Gasket Attachment | Glued |
Plate Type | M15-M |
Design Function | Channel Plate |
Plate Thickness | 0.5 |
Remarks | Remember to also buy end plate I and II. |
Pattern | High theta |
Gasket Profile | Peak |
Gasket Material | EPDM |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 9.75 X 15.75, White, Steel (4MJR1)
- AMERICAN LOUVER 6 to 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-W-NRD)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 24 pk. (216-501)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 270k BTU (CBH110-34H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- STANDARD XCHANGE Heat Exchanger, 65 1/2 in Overall H (62N)
- Alfa Laval Heat Exchangers