Shop All Heat Exchangers
Alfa Laval
316/0.5/H Channel plate with EPDM-CT Clip-on gasket, 4 holed
Mfr # M15-B
Zoro # G102753412
product price: $305.99
/ea
Sold in multiples of 10 for $3,059.90
Free Shipping & Returns
$3,059.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316L
- Color 1GreyPlus2Yellow
- Weight (Lbs.) 3.32
- Gasket Material EPDMCT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M15-B
- Zoro # G102753412
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316L |
Color | 1GreyPlus2Yellow |
Weight (Lbs.) | 3.32 |
Gasket Material | EPDMCT |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy end plate I and II. |
Pattern | High theta |
Plate Thickness | 0.5 |
Plate Type | M15-B |
Gasket Profile | Rib+Lip |
Design Function | Channel Plate |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI3000)
- NATION WIDE PRODUCTS No Tools Needed Air Conditioner Bracket (NTN1)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 45k BTU (CBH30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- ALFA LAVAL M10-B EPDM-P End plate II gasket (M10-B)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 10 Plates, Single Circuit, 34 Thread Port (AlfaNova 14-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- Alfa Laval Heat Exchangers