Shop All Heat Exchangers
Alfa Laval
316/0.5/H Channel plate with EPDM-C Clip-on gasket, 4 holed
Mfr # M6-M
Zoro # G002753383
product price: $99.99
/ea
Sold in multiples of 10 for $999.90
Free Shipping & Returns
$999.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 0.83
- Color 1GreyPlus1Yellow
- Plate Thickness 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G002753383
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 0.83 |
Color | 1GreyPlus1Yellow |
Plate Thickness | 0.5 |
Plate Type | M6-M |
Design Function | Channel Plate |
Remarks | Remember to also buy end plate I and II. |
Gasket Profile | Peak |
Pattern | High theta |
Gasket Material | EPDMC |
Gasket Attachment | Clip-on |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-W)
- SUPCO Transformer, 40VA, 120/208/240VAC (SXT115)
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Carrier P102-1625, 2PK (16255.9H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 17 Plates -Domestic Heating 170k BTU (CBH16-17H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 492,134 BTU (BPDW415-30 LCA)
- Alfa Laval Heat Exchangers