Shop All Heat Exchangers
Alfa Laval
316/0.5/H Channel plate with EPDM-C Clip-on gasket, 4 holed
Mfr # M15-M
Zoro # G902753179
product price: $309.99
/ea
Sold in multiples of 10 for $3,099.90
Free Shipping & Returns
$3,099.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 3.088
- Color 1GreyPlus1Yellow
- Plate Thickness 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M15-M
- Zoro # G902753179
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 3.088 |
Color | 1GreyPlus1Yellow |
Plate Thickness | 0.5 |
Plate Type | M15-M |
Gasket Profile | Peak |
Gasket Material | EPDMC |
Design Function | Channel Plate |
Pattern | High theta |
Remarks | Remember to also buy end plate I and II. |
Gasket Attachment | Clip-on |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- GOODMAN Condenser, Fan Motor, 1350 rpm, PTAC (0131P00033S)
- JOHNSON CONTROLS Capillary Fitting Assy, 1/2In Close Tank (FTG13A-600R)
- HONEYWELL Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit (VR8205A2024)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 18 Plates - Subcooler - 60k BTU (ACH-70X-18M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 300k BTU (CB30-50L)
- ALFA LAVAL M10-M NBR-B Channel plate gasket (M10-M)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- Alfa Laval Heat Exchangers