Shop All Heat Exchangers
Alfa Laval
316/0.4/L Channel plate with EPDM-P Clip-on gasket, 4 holed
Mfr # M10-M
Zoro # G002753444
product price: $129.99
/ea
Sold in multiples of 10 for $1,299.90
Free Shipping & Returns
$1,299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1 GreyPlus1Green
- Application Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS
- Weight (Lbs.) 1.225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G002753444
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1 GreyPlus1Green |
Application | Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS |
Weight (Lbs.) | 1.225 |
Plate Thickness | 0.4 |
Plate Type | M10-M |
Design Function | Channel Plate |
Remarks | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover |
Gasket Profile | Peak |
Pattern | Low theta |
Gasket Attachment | Clip-on |
Gasket Material | EPDMP |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Gas To LP Conversion Kit (11261R06045)
- DAYTON Rectangular OEM Blower, 2380 RPM, 1 Phase, Direct, Rolled Steel (1TDV1)
- DAYCO 3/4 In. X 25 Ft. Heater Hose, 80242Gl (80242GL)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 24"x24"x4" (120-720-001)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Domestic Heating 300k BTU (CB60-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 17 Plates -Domestic Heating 170k BTU (CBH16-17H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 86 Plates -Single Circuit Evaporator 600k BTU (ACH220EQ-86AM-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- LEGEND VALVE HEAT EXCHANGER-HX200-20 1" (807-072)
- Alfa Laval Heat Exchangers