Shop All Heat Exchangers
Alfa Laval
316/0.4/H Channel plate with EPDM-CT Clip-on gasket, 4 holed
Mfr # M6
Zoro # G502753173
Sold in multiples of 10 for $939.90
Free Shipping & Returns
$939.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Weight (Lbs.) 0.628
- Color 1GreyPlus2Yellow
- Plate Thickness 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # M6
- Zoro # G502753173
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Weight (Lbs.) | 0.628 |
Color | 1GreyPlus2Yellow |
Plate Thickness | 0.4 |
Pattern | High theta |
Remarks | Remember to also buy end plate I and II. |
Gasket Material | EPDMCT |
Gasket Attachment | Clip-on |
Plate Type | M6 |
Design Function | Channel Plate |
Gasket Profile | Peak |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 12 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk (CL20-4)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-SW-1A Pentek Water Filter Wrench Accessory (PENTEK-SW-1A)
- PARKER Refrigeration Solenoid Valve, 7/8 In (R46E257M)
- DAYTON Blade Pulley (VE1YNW8BPULYG)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 70 Plates -Domestic Heating 900k BTU (CB30-70H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- ALFA LAVAL M10-B EPDM-P End plate II gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- Alfa Laval Heat Exchangers