Shop All Heat Exchangers
Alfa Laval
304/0.5/L Channel plate with NBR-P Clip-on gasket, 4 holed
Mfr # TL10-B
Zoro # G402753181
product price: $237.99
/ea
Sold in multiples of 10 for $2,379.90
Free Shipping & Returns
$2,379.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Color 1Blue
- Weight (Lbs.) 2.223
- Plate Type TL10-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-B
- Zoro # G402753181
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Color | 1Blue |
Weight (Lbs.) | 2.223 |
Plate Type | TL10-B |
Gasket Attachment | Clip-on |
Pattern | Low theta |
Remarks | Remember to also buy end plate I and II. |
Gasket Material | NBRP |
Gasket Profile | Rib |
Design Function | Channel Plate |
Plate Thickness | 0.5 |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 14" D, Horizontal (5PV23)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- PANASONIC Module, Multi-Speed, Fits WhisperGreen (FV-VS15VK1)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 70 Plates -Domestic Heating 900k BTU (CB30-70H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- Alfa Laval Heat Exchangers