Shop All Heat Exchangers
Alfa Laval
304/0.5/L Channel plate with NBR-P Clip-on gasket, 4 holed
Mfr # M10-M
Zoro # G502753241
Sold in multiples of 10 for $1,329.90
Free Shipping & Returns
$1,329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Weight (Lbs.) 1.387
- Color 1Blue
- Plate Thickness 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G502753241
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Weight (Lbs.) | 1.387 |
Color | 1Blue |
Plate Thickness | 0.5 |
Gasket Profile | Peak |
Remarks | Remember to also buy end plate I and II. |
Plate Type | M10-M |
Pattern | Low theta |
Gasket Material | NBRP |
Design Function | Channel Plate |
Gasket Attachment | Clip-on |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Matte Black (XF-36)
- HUNTER FAN CO. JAN FAN Jan Fan 24in Hinged Guard & Blade Set, Silver (JF-24GB-S)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (21060)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,300K BTU (T6-BFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 18 Plates - Subcooler - 60k BTU (ACH-70X-18M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 500k BTU (CB60-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- ALFA LAVAL M6 NBR-B Channel plate gasket (M6)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- Alfa Laval Heat Exchangers