Shop All Heat Exchangers
Alfa Laval
304/0.5/L Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # M6-M
Zoro # G402753365
product price: $79.99
/ea
Sold in multiples of 10 for $799.90
Free Shipping & Returns
$799.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Weight (Lbs.) 0.77
- Color 2Blue
- Design Function Channel Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G402753365
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Weight (Lbs.) | 0.77 |
Color | 2Blue |
Design Function | Channel Plate |
Pattern | Low theta |
Plate Type | M6-M |
Plate Thickness | 0.5 |
Gasket Attachment | Clip-on |
Gasket Profile | Peak |
Gasket Material | NBRB |
Remarks | Remember to also buy end plate I and II. |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR NAT TO LP CONVERSION KIT (99247)
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- MEDIFY AIR Replacement filter for MA-35 (MA-35R-1)
- KOCH FILTER 15x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-015)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 18 Plates - Subcooler - 60k BTU (ACH-70X-18M-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, Welded Ports (AlfaNova HP 76-40H)
- ALFA LAVAL M6-M NBR-B Channel plate gasket (M6-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 270k BTU (CBH110-34H)
- ALFA LAVAL M10-M NBR-B Channel plate gasket (M10-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- Alfa Laval Heat Exchangers