Shop All Heat Exchangers
Alfa Laval
304/0.5/L Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # M10-M
Zoro # G102753313
product price: $106.99
/ea
Sold in multiples of 10 for $1,069.90
Free Shipping & Returns
$1,069.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Weight (Lbs.) 1.408
- Color 2Blue
- Gasket Profile Peak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G102753313
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Weight (Lbs.) | 1.408 |
Color | 2Blue |
Gasket Profile | Peak |
Gasket Material | NBRB |
Remarks | Remember to also buy end plate I and II. |
Plate Thickness | 0.5 |
Pattern | Low theta |
Plate Type | M10-M |
Gasket Attachment | Clip-on |
Design Function | Channel Plate |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- PARKER Suction Line Accumulator, Dia 5 x H 12 In (VPA5812-7SRD)
- WHITE-RODGERS 36C03-333 24V 1/2" X 3/4" (36C03-333)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 60 Plates -Domestic Heating 580k BTU (CB60-60H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 17 Plates -Domestic Heating 170k BTU (CBH16-17H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- Alfa Laval Heat Exchangers