Shop All Heat Exchangers
Alfa Laval
304/0.5/L Channel plate with EPDM-CT Clip-on gasket, 4 holed
Mfr # TL10-B
Zoro # G002753253
Sold in multiples of 10 for $2,169.90
Free Shipping & Returns
$2,169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Weight (Lbs.) 2.228
- Color 1GreyPlus2Yellow
- Plate Type TL10-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # TL10-B
- Zoro # G002753253
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Weight (Lbs.) | 2.228 |
Color | 1GreyPlus2Yellow |
Plate Type | TL10-B |
Design Function | Channel Plate |
Plate Thickness | 0.5 |
Remarks | Remember to also buy end plate I and II. |
Gasket Attachment | Clip-on |
Gasket Material | EPDMCT |
Pattern | Low theta |
Gasket Profile | Rib |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Tee, 8 in Duct Dia, Galvanized Steel, 24 GA, 8 in W, 15-3/4" L, 12 1/8 in H (GRFTJ8GA24)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 293QS1)
- B & K FILT CARTRIDG HF150A 2PK (SCWH-5)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 200k BTU (CB60-20H)
- ALFA LAVAL M6 NBR-B Channel plate gasket (M6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 78 Plates - Subcooler - 252k BTU (ACH-70X-78M-F)
- ALFA LAVAL M6-M NBR-B Channel plate gasket (M6-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 270k BTU (CBH110-34H)
- Alfa Laval Heat Exchangers