Shop All Heat Exchangers
Alfa Laval
304/0.5/H Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # M6-M
Zoro # G102753443
product price: $84.85
/ea
Sold in multiples of 10 for $848.50
Free Shipping & Returns
$848.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Weight (Lbs.) 0.77
- Color 2Blue
- Gasket Attachment Clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G102753443
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Weight (Lbs.) | 0.77 |
Color | 2Blue |
Gasket Attachment | Clip-on |
Gasket Material | NBRB |
Plate Type | M6-M |
Pattern | High theta |
Gasket Profile | Peak |
Design Function | Channel Plate |
Plate Thickness | 0.5 |
Remarks | Remember to also buy end plate I and II. |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLEX DuraVent 3 in. D Chimney Relining Pipe (3DFA-35)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- TOUGH GUY Condenser Brush 3/4 Diax6"L, 1/4-28 (M) (3HHD2)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 45k BTU (CBH30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- YORK Heat Exchanger, Gasket Package (S1-7945-3011)
- Alfa Laval Heat Exchangers