Shop All Heat Exchangers
Alfa Laval
304/0.4/L Channel plate with NBR-P Glued gasket, 4 holed
Mfr # M10-M
Zoro # G602753387
Sold in multiples of 10 for $1,279.90
Free Shipping & Returns
$1,279.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Color 1Blue
- Weight (Lbs.) 1.094
- Remarks Remember to also buy end plate I and II.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G602753387
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Color | 1Blue |
Weight (Lbs.) | 1.094 |
Remarks | Remember to also buy end plate I and II. |
Design Function | Channel Plate |
Plate Thickness | 0.4 |
Gasket Attachment | Glued |
Plate Type | M10-M |
Gasket Profile | Peak |
Gasket Material | NBRP |
Pattern | Low theta |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOF)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- CARRIER Motor, 1140 rpm, 208-230/460V, 56Y (HD56AK653)
- OJ ELECTRONICS Floor Heating Thermostat, 10 ft., 120/240V (UTN4-4999)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 460k BTU (CB30-34H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 45k BTU (CBH30-24H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- Alfa Laval Heat Exchangers