Shop All Heat Exchangers
Alfa Laval
304/0.4/L Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # TL10-P
Zoro # G802753392
product price: $216.99
/ea
Sold in multiples of 10 for $2,169.90
Free Shipping & Returns
$2,169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Weight (Lbs.) 1.895
- Color 2Blue
- Pattern Low theta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-P
- Zoro # G802753392
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Weight (Lbs.) | 1.895 |
Color | 2Blue |
Pattern | Low theta |
Gasket Material | NBRB |
Remarks | Remember to also buy end plate I and II. |
Design Function | Channel Plate |
Gasket Profile | Rib LP |
Plate Type | TL10-P |
Gasket Attachment | Clip-on |
Plate Thickness | 0.4 |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Pipe Section, 6" Dia., 4 ft. L (6E4)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GB-S1BD White Square Ceiling Diffuser with 8 in. Boot and Butterfly Damper (HT-GB-S1BD)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,300K BTU (T6-BFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- ALFA LAVAL M6-M NBR-B Channel plate gasket (M6-M)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 60 Plates -Domestic Heating 580k BTU (CB60-60H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-20H)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 661,587 BTU (BPDW415-40 LCA)
- Alfa Laval Heat Exchangers