Shop All Heat Exchangers
Alfa Laval
304/0.4/L Channel plate with EPDM Glued gasket, 4 holed
Mfr # M10-M
Zoro # G502753388
product price: $135.99
/ea
Sold in multiples of 10 for $1,359.90
Free Shipping & Returns
$1,359.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 304
- Weight (Lbs.) 1.102
- Color 1Grey
- Plate Type M10-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G502753388
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 304 |
Weight (Lbs.) | 1.102 |
Color | 1Grey |
Plate Type | M10-M |
Gasket Attachment | Glued |
Plate Thickness | 0.4 |
Gasket Material | EPDM |
Gasket Profile | Peak |
Remarks | Remember to also buy end plate I and II. |
Pattern | Low theta |
Design Function | Channel Plate |
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DH1002)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6D910)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 34 Thread Port (AlfaNova 14-40H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- ALFA LAVAL M10-M EPDM-C End plate II gasket (M10-M)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-40H)
- CURTISS-WRIGHT P2-320-N POP-A-PLUG II BOX OF 10 0.320IN HEAT EXCHANGER TUBE PLUGS (P2-320-N)
- Alfa Laval Heat Exchangers