Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports
Mfr # AlfaNova HP 76-90H
Zoro # G208156230
product price: $15,385.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$15,385.99
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Height (In.) 24.33
- Weight (Lbs.) 138.3
- Width (In.) 7.52
- Connection Type (Hot, Cold) 1/2" Threaded (Internal), 2" Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # AlfaNova HP 76-90H
- Zoro # G208156230
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Height (In.) | 24.33 |
Width (In.) | 7.52 |
Length (In.) | 13.48 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Weight (Lbs.) | 138.3 |
Connection Type (Hot, Cold) | 1/2" Threaded (Internal), 2" Welded |
Plates | 90 |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 8""X50' (70008)
- SUPCO Thermal Cutoff, 262 deg. F, PK2 (STC6257)
- CARRIER Auto Limit Switch, 160 Deg. to 200 Deg. F (HH12ZB200)
- HONEYWELL At175F1023 75Va Transformer (AT175F1023)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL M6-M NBR-B Channel plate gasket (M6-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 30 Plates - Subcooler - 48k BTU (ACH-30EQ-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 270k BTU (CBH110-34H)
- EXPANDO SEAL TOOLS POP-A-PLUG BOX OF 10 KIT 0.705IN HEAT EXCHANGER PARTS AND ACCESSORY, 10PK (PRP-0705-Z)
- Alfa Laval Heat Exchangers