Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 80 Plates, Single Circuit, Welded Ports
Mfr # AlfaNova HP 76-80H
Zoro # G608156212
product price: $18,127.99
/ea
Free Shipping & Returns
$18,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Weight (Lbs.) 128.5
- Plates 80
- Width (In.) 7.5
- Length (In.) 9.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # AlfaNova HP 76-80H
- Zoro # G608156212
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Width (In.) | 7.5 |
Length (In.) | 9.56 |
Height (In.) | 24.3 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Weight (Lbs.) | 128.5 |
Plates | 80 |
Connection Type (Hot, Cold) | 2" Welded |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Cage Unit and Cover (1950/C)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KO16X20X1_4)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-628G)
- SIEMENS Temperature Sensor 20 - 120F, 18" Probe (533-376-18)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 116 Plates-Single Circuit Evaporator 780k BTU (ACH220EQ-116AM-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0704 Gal/Chnl (BP422-50-LCA)
- Alfa Laval Heat Exchangers