Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 80 Plates, Single Circuit, 2 Thread Port
Mfr # AlfaNova 76-80H
Zoro # G208156261
product price: $12,898.99
/ea
Free Shipping & Returns
$12,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Plates 80
- Length (In.) 9.41
- Height (In.) 24.3
- Weight (Lbs.) 123.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # AlfaNova 76-80H
- Zoro # G208156261
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Length (In.) | 9.41 |
Height (In.) | 24.3 |
Width (In.) | 7.5 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Plates | 80 |
Weight (Lbs.) | 123.4 |
Connection Type (Hot, Cold) | 2" Threaded (External) |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- KOCH FILTER 10x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-001)
- HUNTER FANMPANY 3SPD WHT FANLGT CNTRL (27182)
- DAYTON Blower, 9 In (2C889)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 70 Plates -Domestic Heating 900k BTU (CB30-70H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- ALFA LAVAL M10-B EPDM-P End plate II gasket (M10-B)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- GOODMAN 2921304S Sub Assembly Heat Exch (2921304S)
- Alfa Laval Heat Exchangers