Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 70 Plates, Single Circuit, Welded Ports
Mfr # AlfaNova HP 76-70H
Zoro # G908156219
product price: $16,474.99
/ea
Free Shipping & Returns
$16,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Height (In.) 24.33
- Weight (Lbs.) 116.91
- Length (In.) 11.24
- Width (In.) 7.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # AlfaNova HP 76-70H
- Zoro # G908156219
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Height (In.) | 24.33 |
Length (In.) | 11.24 |
Width (In.) | 7.52 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Weight (Lbs.) | 116.91 |
Plates | 70 |
Connection Type (Hot, Cold) | 1/2" Threaded (Internal), 2" Welded |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- HONEYWELL Vp531C1026 Pneumatic Radiator (VP531C1026)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, Remote Control (FDF400RT-ZC)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 4,680K BTU (T8-BFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 45k BTU (CBH30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 62 Plates - Subcooler - 240k BTU (ACH-70X-62M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 86 Plates -Single Circuit Evaporator 600k BTU (ACH220EQ-86AM-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- Alfa Laval Heat Exchangers