Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 70 Plates, Single Circuit, Solder Port 118
Mfr # AlfaNova 27-70H-X
Zoro # G608156243
Free Shipping & Returns
$3,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Connection Type (Hot, Cold) 1-1/8" Soldering
- Length (In.) 7.1
- Height (In.) 12.2
- Width (In.) 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # AlfaNova 27-70H-X
- Zoro # G608156243
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Length (In.) | 7.1 |
Height (In.) | 12.2 |
Width (In.) | 4.4 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Connection Type (Hot, Cold) | 1-1/8" Soldering |
Weight (Lbs.) | 23.8 |
Plates | 70 |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROTHERM Pilot Assemblyelectrode (04-1343)
- ALL-FILTERS 12x 18 x 1 Washable Electrostatic Furnace Air Filter (12181.E)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF62)
- HONEYWELL HOME AQUASTAT, RANGE 100 TO 200F, 1-1/2 TO 3" I (L4080B1352)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 270k BTU (CBH110-34H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 4,540K BUT (T8-MFG-30)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 90 Plates - Subcooler - 312k BTU (ACH-70X-90M-F)
- CURTISS-WRIGHT Pop-A-Plug Kit 0.774/0.775In Heat Exchanger Parts And Accessory (V-774-T)
- Alfa Laval Heat Exchangers