Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 50 Plates, Single Circuit, Welded Ports
Mfr # AlfaNova HP 76-50H
Zoro # G608156236
product price: $14,887.99
/ea
Free Shipping & Returns
$14,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Length (In.) 9
- Height (In.) 24.33
- Connection Type (Hot, Cold) 1/2" Threaded (Internal), 2" Welded
- Plates 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # AlfaNova HP 76-50H
- Zoro # G608156236
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Length (In.) | 9 |
Height (In.) | 24.33 |
Width (In.) | 7.52 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Connection Type (Hot, Cold) | 1/2" Threaded (Internal), 2" Welded |
Plates | 50 |
Weight (Lbs.) | 88.92 |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 in W, 11 in L (BGSS06C)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W White (8K2420BW)
- KOCH Filter, HEPA99.99, Galv, 24x18x12 (H63A3X1)
- AIRCARE AirCare Filter, 10-1/2 H x 18 W x 1 D (1051)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- EXPANDO SEAL TOOLS POP-A-PLUG BOX OF 10 KIT 0.705IN HEAT EXCHANGER PARTS AND ACCESSORY, 10PK (PRP-0705-Z)
- Alfa Laval Heat Exchangers