Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 50 Plates, Single Circuit, Solder Port 118
Mfr # AlfaNova 27-50H-X
Zoro # G808156258
product price: $3,012.99
/ea
Free Shipping & Returns
$3,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Plates 50
- Weight (Lbs.) 17.3
- Connection Type (Hot, Cold) 1-1/8" Soldering
- Height (In.) 12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # AlfaNova 27-50H-X
- Zoro # G808156258
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Height (In.) | 12.2 |
Width (In.) | 4.4 |
Length (In.) | 5.2 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Plates | 50 |
Weight (Lbs.) | 17.3 |
Connection Type (Hot, Cold) | 1-1/8" Soldering |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 7/8 Line Piercing And Charging Valve (BPV78)
- ERIE Actuator, 24VAC, On/Off, Hi-Temp Switch (AG14A02A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- ALFA LAVAL M6 EPDM-CT Channel plate gasket (M6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- CURTISS-WRIGHT POP-A-PLUG SET OF 10 CPI/PERMA KIT 0.899IN STAINLESS HEAT EXCHANGER (V-899-E)
- Alfa Laval Heat Exchangers