Shop All Heat Exchangers
Alfa Laval
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, Welded Ports
Mfr # AlfaNova HP 76-40H
Zoro # G508156237
product price: $9,928.99
/ea
Free Shipping & Returns
$9,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Heat Exchanger
- Width (In.) 7.5
- Plates 40
- Connection Type (Hot, Cold) 2" Welded
- Weight (Lbs.) 77.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # AlfaNova HP 76-40H
- Zoro # G508156237
- Country of Origin Sweden
- Category Heat Exchangers
Dimensions
Width (In.) | 7.5 |
Length (In.) | 5.08 |
Height (In.) | 24.3 |
Details
Item | Heat Exchanger |
Type | Stainless Steel Heat Exchanger |
Plates | 40 |
Connection Type (Hot, Cold) | 2" Welded |
Weight (Lbs.) | 77.7 |
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- HONEYWELL At140B1206 40Va Trans 120V-24V (AT140B1206)
- HOSHIZAKI Shutter (215459-01)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, 1000 Watts, 120 Volt, Gray (HS-1000-WXG)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 20 Plates - Subcooler - 24k BTU (ACH-30EQ-20H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 50 Plates, Single Circuit, 1 Thread Port (AlfaNova 27-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 116 Plates-Single Circuit Evaporator 780k BTU (ACH220EQ-116AM-F)
- ALFA LAVAL M10-B EPDM-P End plate II gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- VEMO Heat Exchanger Inte, V15-61-0001 (V15-61-0001)
- Alfa Laval Heat Exchangers