Shop All Food Service Storage & Transportation
Alfa International Corporation
Heat Seal - Food Wrapping Machine, 115V, 26"L x 22-1/2"W x 9"H
Mfr # 600A
Zoro # G805263263
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa International Corporation
- MFR # 600A
- Zoro # G805263263
- UPC # 841185007565
- Country of Origin United States
- Category Food Service Storage & Transportation
Description
Heat seal 600a - food wrapping machine, 115v, 26"l x 22-1/2"w x 9"h the industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. We recommend a roller-mounted wrapper such as the 600a when film roll sizes are changed frequently. Uses film up to 20" wide. (note: heat seal equipment is sold without film.) features: solid state controlled film cutoff rod thermostatically controlled 6" x 15" hot plate with non-stick, replaceable cover heavy gauge aluminum base aluminum and stainless steel construction stainless steel wrapping surface large rubber feet for stability options: 12 hour timer 8" x 15" hot plate with belly guard model 50 stand 220 volt power supply 24", 30", 36" widths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- PRINCE CASTLE Relay Kit For - Part# 84134020 (84134020)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- FAME FABRICS Butcher Apron, F8, Red (18113)
- JOSEPH JOSEPH Food Cntr Set 10Pc Asst (81098)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- CAMBRO Food Transporter, Side-Load, Black (EAEPP300110)
- GLOBAL EQUIPMENT Nexel Wine Bottle Rack - 39 Bottle 48"W x 14"D x 34"H, Chrome (797144)
- BAR MAID Washer, Glass - 115Vupright For Bar Maid - Part# Bara-200 (BARA-200)
- CAMBRO 25 Compartment 4 1/2 in Camrack® Glass Rack (25S418151)
- RUBBERMAID COMMERCIAL Bus Tub Lid, Polypropylene, Green (2108900)
- Alfa International Corporation Food Service Storage & Transportation