Shop All Drill Bit Sets
Alfa
29pc Blitz Drill Bit Set Mechanic Length, 1/16in 1/2in by 64ths
Mfr # BBML74290DM
Zoro # G511473260
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa
- MFR # BBML74290DM
- Zoro # G511473260
- Country of Origin China
- Category Drill Bit Sets
Description
ALFA Tools BBML74290DM 29pc Blitz Bit Mechanicfts Length Drill MugEngineered for heavy duty work, BLITZ BITS1/4 are high performance drills for production as well as tough maintenance applications.Made from a premium grade of M-7 molybdenum high-speed steel, which has a special black and gold surface treatment to increase lubricity and reduce friction.The strong web construction provides greater strength and rigidity to drill in hard-to-drill materials like stainless steel and titanium alloys.The buttressed cutting edge, with an acute rake, makes theBLITZ BIT1/4 cut cleanly and accurately with less effort. The extra clearance behind the side margin reduces friction, enabling balanced cutting action with closer hole tolerances, at higher speeds.Precision ground 1351/4 split point is self-centering and reduces thrust.Designed for drilling the widest range of materials like mild steel, stainless steel and non-ferrous materials.The special 3-flat shank design provides a positive no-slip grip, ideal for cordless, keyless chuck and conventional power tools.Shorter overall Length increases rigidity.Features: Blitz Bit Mechanicfts Length 29 piece in Drill MugFractional Sizes 1/16in to 1/2in x 64th incrementsM7 High Speed SteelBlack & Gold Finish1351/4 Split Point3 Flat Shank on sizes 3/16in and largerHeavy DutyRight Hand Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- DRILLCO 5PC IMP COBALT DRILL SET 9/16-1" BY 8THS (1000EC5)
- GYROS Premium Industrial Grade HSS Black Oxide 115 pcs Drill Bit Set (45-32115)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/32 (69862)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Point Type: Split Point (KFD29J-PC)
- DRILLCO 5PC NITRO DRILL BIT SET 9/16-1" 8ths (1000N5)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 1 Minimum Drill Bit Size, 60 Max (DWD60J-SET)
- Alfa Drill Bit Sets