Shop All Drill Bit Sets
Alfa
29pc Blitz Drill Bit Set Jobberfts Length, in Drill Mug
Mfr # BB74190DM
Zoro # G611581278
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa
- MFR # BB74190DM
- Zoro # G611581278
- Country of Origin China
- Category Drill Bit Sets
Description
ALFA Tools BBML74290DM 29pc Blitz Drill Bit Set - Jobberfts Length , Drill MugEngineered for heavy duty work, BLITZ BITS1/4 are high performance drills for production as well as tough maintenance applications.Made from a premium grade of M-7 molybdenum high-speed steel, which has a special black and gold surface treatment to increase lubricity and reduce friction.The strong web construction provides greater strength and rigidity to drill in hard-to-drill materials like stainless steel and titanium alloys.The buttressed cutting edge, with an acute rake, makes theBLITZ BIT1/4 cut cleanly and accurately with less effort. The extra clearance behind the side margin reduces friction, enabling balanced cutting action with closer hole tolerances, at higher speeds.Precision ground 1351/4 split point is self-centering and reduces thrust.Designed for drilling the widest range of materials like mild steel, stainless steel and non-ferrous materials.The special 3-flat shank design provides a positive no-slip grip, ideal for cordless, keyless chuck and conventional power tools.Shorter overall Length increases rigidity.Features: Blitz Bit Jobber Length 29 piece in Drill MugFractional Sizes 1/16in to 1/2in x 64th incrementsM7 High Speed SteelBlack & Gold Finish1351/4 Split Point3 Flat Shank on sizes 3/16in and largerHeavy DutyRight Hand Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 1/2"Dr., Rail (11919)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- IRWIN HSS Step Drill Bit Set 1/8-3/4", 3 pc. (15502)
- CENTURY DRILL & TOOL 7pc. Drill Bit Set, Shank Dia.: 1/4" Hex (24657)
- CLE-LINE 29PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21133)
- CLE-LINE 25PC General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-13mmx.5mm (C21131)
- WESTWARD pc. HSS 135 Degrees Drill Bit Set (401J94)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/4x1/64 (49911)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- Alfa Drill Bit Sets