Shop All Hole Saws
Alfa
2-7/8in Carbide-Tipped Hole Cutter, 1in Cut Depth
Mfr # CHC74487
Zoro # G411473438
Free Shipping & Returns
$123.99
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
ALFA Tools CHC74487 2-7/8in Carbide Tipped Hole Cutter, 1in Doc 3/8in Shank Diameter, Industrial QualityFor cutting steel plate, iron, aluminum, copper, cast iron, stainless steel, fiberglass and plasticsUltra-hard tungsten carbide teeth have excellent wear and heat resistanceOne piece construction requires no assembly and provides stable, accurate drilling.HSS Pilot drill and ejector spring are standard, ejects plug automatically after cuttingSafety collar stop prevents over-penetration of workpieceThree-flatted shanks for firm chuckingCuts dry, use MEGACUT1/4 cutting fluid for even cleaner, precise cutsProduces burr-free holes1in DEPTH ACCESSORIESDescriptionStock NumberHSS Pilot DrillCHC74490Carbide Tipped Pilot DrillCHC74491Chucking ScrewCHC74392Ejector SpringCHC74393
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
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Multitool (2494-22, 2420-20, 2426-20)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- DIABLO 2-11/16" Carbide Tipped Hole Saw (DHS2687CT)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-7/8 (MHSTK30)
- MILWAUKEE TOOL 6-5/8 in. Recessed Light Hole Saw (49-56-0310)
- ARTU 1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02830)
- DIABLO Hole Saw 3" (DHS3000)
- XTREME BLU-MOL 2-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5871B)
- STARRETT 15mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH015M-G)
- Alfa Hole Saws