Shop All Arts & Crafts
Alexandria Moulding
Round Ramin Hardwood Dowel 1-1/2 in. D X 36 in. L 1 pk Pink
Mfr # 02521-R0036C1
Zoro # G105298279
product price: $16.25
/ea
Sold in multiples of 2 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in.
- Color Pink
- Outside Diameter 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alexandria Moulding
- MFR # 02521-R0036C1
- Zoro # G105298279
- UPC # 773204325216
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 36 in. |
Outside Diameter | 1-1/2 in. |
Details
Color | Pink |
Description
Solid hardwood is long-lasting and durable. Ideal used for woodworking toy building classroom projects party crafts and camp craft projects. Wooden dowels are perfect for wedding DIY scroll making.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Graduated Cylinders Set (2906)
- ARMOR SHIELD Desiccant, 3-1/2in. L, 1in W, 1/3 oz, PK700 (D1/3UCT)
- INSTAPAK QUICK Instant Foam Packaging, 22" L, 27" W, PK 24 (IQHRT00-80)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 2 in. D X 48 in. L 2 pk Yellow, 2PK (02502-R0048C1)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1-1/4 in. D X 36 in. L Light Green (02541-R0036C1)
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1/8 in. D X 36 in. L 25 pk White, 25PK (02518-R0036C1)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 3/8 in. D X 48 in. L 20 pk Orange, 20PK (02538-R0048C1)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 7/8 in. D X 36 in. L 6 pk Brown, 6PK (02578-R0036C1)
- WIKKI STIX Personal Learning Pak, 2PK (103)
- Alexandria Moulding