Shop All Dowel Pins
Alexandria Moulding
Poplr Dowel 5/8X36"Gry
Mfr # 02558-R0036C1
Zoro # G507046836
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nominal Diameter 5/8 in
- Fastener Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alexandria Moulding
- MFR # 02558-R0036C1
- Zoro # G507046836
- UPC # 773204325582
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 36 in |
Details
System of Measurement | Inch |
Description
Poplr Dowel1-1/4X36Ltgrn, 4PK, 15PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- AMERICAN SOCKETS 6-32X3/16 COARSE SOCKET SET SCR CUP BLK OX (0603SSC)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (9080063)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Round Head Slotted Drive, 48 PK (62078)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08897)
- WOLFCRAFT 2970 Dowel Center Set 8 Piece (WO11590)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0020)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1250)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-750)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0012)
- Alexandria Moulding Dowel Pins