Shop All Masonry Tools
Alexandria Moulding
Alexandria Moulding PY007-PY048C 0.38 in. 2 x 4 ft. Plywood Panel
Mfr # 511306
Zoro # G604145043
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alexandria Moulding
- MFR # 511306
- Zoro # G604145043
- UPC # 773204160749
- Country of Origin United States
- Category Masonry Tools
Description
Features
- Type - Plywood Handy Panel
- B-C grade is premium on one side
- Suitable for use that requires a smooth surface (sanded)
- Superior dimensional stability
- Exceptional strength, durability
- Size - 0.38 in. 2 x 4 ft.
- Dimension - 48 x 24 x 1 in.
- Item Weight - 8.88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X30)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- KRAFT TOOL Economy Mortar Stand (BC293)
- HOMAX 3Adhes Knife14Notch (34)
- BON TOOL Bon 24-121 Screed, 3/4" X 4" X 8 Foot Reinforced H Aluminum (24-121)
- BON TOOL Bon 72-246 Brick Trowel, Carbon Steel Nl 10 1/2" P Handle (72-246)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 5/8" (BL282)
- KRAFT TOOL Stainless Steel Walking, 6" x 10" 3/4" R (CC362-01)
- BON TOOL Bon 82-466 Kangaroo Combo Screed, 12 Foot (82-466)
- Alexandria Moulding Masonry Tools