Shop All Furniture Glides
Alexandria Moulding
Alexandria Moulding 0W390-20096C1 8 ft;. Chair Rail Solid Pine Moulding; Pack Of 4
Mfr # 556928
Zoro # G804045549
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alexandria Moulding
- MFR # 556928
- Zoro # G804045549
- UPC # 773204839027
- Country of Origin United States
- Category Furniture Glides
Description
Features
- Size - 11/16 x 2-5/8 in. x 8 ft.
- Chair rail.
- Solid pine moulding.
- Pack of 4.
- Dimension - 96 x 2.7 x 0.5 in.
- Item Weight - 1.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- ZORO SELECT Tube Balance Bar, Pivot, 1-31/32" L (83-504)
- STRYBUC Patio Screen Door Handle (14-62)
- PRIME-LINE Prime Line Products Assorted Sizes Door Strike Plates K5148 (K5148)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T18)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1 in. Diameter 12 Pack (MP76730)
- PROSOURCE Glide Swivel Chair 3/4In Brass (FE-51143-PS)
- KIPP Ball Transfer Unit Mini D1=M04X8, Form:B Stainless Steel, Comp:Stainless Steel (K0749.2208)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 (87005)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- Alexandria Moulding Furniture Glides