Shop All Molding and Trim
Alexandria Moulding
Alexandria Moulding 00233-20096C1 8 ft. Solid Pine Moulding - Full Round; Pack Of 4
Mfr # 315785
Zoro # G604014615
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alexandria Moulding
- MFR # 315785
- Zoro # G604014615
- UPC # 773204233283
- Country of Origin United States
- Category Molding and Trim
Description
Features
- Size - 1-5/16 in. x 8 ft.
- Full round, solid pine moulding.
- Pack of 4.
- Dimension - 96 x 1.31 x 1.31 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Camden: Heavy Duty Power Transfer Cable, 'Zamac' endcaps, 1/4" inside diameter cable, 12" length (CMD-CM-PTS14)
- MAG-MATE Cup Magnet, 200 lb. Pull (MX2508R)
- SCHLAGE COMMERCIAL Satin Stainless Steel Strikes 10072630 (10072630)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx203mm (305932D)
- ALEXANDRIA MOULDING Base Moulding, 96 in L, 314 in W, 916 in Thick, Wood, Primed (0W623-93096C1)
- ALEXANDRIA MOULDING Colonial Stop Moulding, 84 in L, 138 in W, Wood (0W936-20084C1)
- ALEXANDRIA MOULDING Hand Rail Moulding, 96 in L, 112 in W, Pine Wood (0W231-20096C1)
- ALEXANDRIA MOULDING Alexandria Moulding 0W356-20084C1 7 ft. Colonial Trim Solid Pine Casing - Pack of 4 (428243)
- ALEXANDRIA MOULDING Alexandria Moulding 00100-20096C1 8 ft. Quarter Round Solid Pine Molding - Pack of 16 (242511)
- ALEXANDRIA MOULDING Alexandria Moulding 0W999-20096C1 8 ft. Inside Corner Solid Pine Moulding; Pack Of 10 (372915)
- MADISON MILL 1x36 Poplar SQ Dowel (444555)
- Alexandria Moulding Molding & Millwork