Shop All Cabinet Knobs
Alexandria Moulding
Alexandria Moulding 00170-20096C1 8 ft. Outside Corner Solid Pine Molding - Pack of 10
Mfr # 306803
Zoro # G904045661
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alexandria Moulding
- MFR # 306803
- Zoro # G904045661
- UPC # 773204206287
- Country of Origin United States
- Category Cabinet Knobs
Description
Features
- Outside Corner Solid pine molding
- Size - 8 ft.
- Beautiful wood grain with a rustic flair
- Used to protect corners or edges, excellent in high traffic areas
- Molding installs in a snap using brad nails
- Pack of 10
- Dimension - 96 x 0.75 x 0.75 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15 3/4W x 15 3/4H x 3/8T Wood Hobby Board, Hickory (HBW16X16X375AHI)
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx25 in. L Torsion Spring in Yellow Left Wound for Sectional Garage Doors (DLTY17525L)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (1750.0535.25)
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- CROWN 1-1/4" Square Cabinet Knob Rose Gold Finish (CHK81091RG)
- ELEMENTS BY HARDWARE RESOURCES 1-5/8" Overall Length Satin Nickel Aiden Cabinet "T" Knob (993SN)
- AMEROCK 1.31 in. Bar Pulls Cabinet Knob - Black Bronze (A19009 BBR)
- RICHELIEU HARDWARE 2 3/4 in (70 mm) x 2 3/4 in (70 mm) Chrome Contemporary Cabinet Knob (783332140)
- AMEROCK Factor 1-1/4 in 32 mm Diameter Polished Chrome Cabinet Knob (BP3678026)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Polished Chrome Cabinet Knob, 10PK (SP-2891-51-CP-10)
- LAUREY Contempo Knob, Satin Nickel (55928)
- Alexandria Moulding Cabinet Knobs